Motion
LL420549-99401

TIMKEN
LL420549-99401

Tapered Roller Bearing Full Assembly - 4.0000 in Bore, 5.313 in OD, 0.5938 in Width
Mi Item #14120050
MFR #LL420549-99401
Price$1,112.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
LL420549-99401

Tapered Roller Bearing Full Assembly - 4.0000 in Bore, 5.313 in OD, 0.5938 in Width
Mi Item #14120050
MFR #LL420549-99401

Mfr description
LL420549-99401 TAPERED ROLLER BEARING 4
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,112.84/each

Specifications

Dimensions

  • Bore Diameter  
    4.0000 in
  • Inner Ring Width
    1.25 in
  • Outside Diameter
    5.313 in
  • Overall Width
    0.5938 in

Details

  • Bearing Material
    Steel
  • Bearing Type
    Unmounted Roller Bearing
  • Bore Type
    Cylindrical
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • UPC_NO
    0053893661063
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)