Motion
94649-902A2

TIMKEN
94649-902A2

Tapered Roller Bearing Cup - 11.7500 in OD, 2.5000 in Width
Mi Item #14120053
MFR #94649-902A2
Price$21,043.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
94649-902A2

Tapered Roller Bearing Cup - 11.7500 in OD, 2.5000 in Width
Mi Item #14120053
MFR #94649-902A2

Mfr description
94649-902A2 TAPERED ROLLER BEARING 8-24
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$21,043.40/each

Specifications

Dimensions

  • Cup Width  
    2.5000 in
  • Outside Diameter  
    11.7500 in

Details

  • Bearing Material
    Steel
  • Bore Type
    Cylindrical
  • Product Type
    Tapered Roller Bearing Cups
  • UPC_NO
    0013992359391
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)