Motion
82587-90040

TIMKEN
82587-90040

Tapered Roller Bearing Cup - 9.3125 in OD, 2.219 in Width
Mi Item #14120054
MFR #82587-90040
Price$8,310.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
82587-90040

Tapered Roller Bearing Cup - 9.3125 in OD, 2.219 in Width
Mi Item #14120054
MFR #82587-90040

Mfr description
82587-90040 TAPERED ROLLER BEARING 8-24
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8,310.28/each

Specifications

Dimensions

  • Cup Width  
    2.219 in
  • Outside Diameter  
    9.3125 in

Details

  • Bearing Material
    Steel
  • Bore Type
    Cylindrical
  • Product Type
    Tapered Roller Bearing Cups
  • UPC_NO
    0053893810355
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)