Motion
47685-90054

TIMKEN
47685-90054

Tapered Roller Bearing Full Assembly - 3.2500 in Bore, 5.25 in OD, 1.3125 in Width
Mi Item #14120056
MFR #47685-90054
Price$1,715.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
47685-90054

Tapered Roller Bearing Full Assembly - 3.2500 in Bore, 5.25 in OD, 1.3125 in Width
Mi Item #14120056
MFR #47685-90054

Mfr description
47685-90054 TAPERED ROLLER BEARING 4-8
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,715.03/each

Specifications

Dimensions

  • Bore Diameter  
    3.2500 in
  • Inner Ring Width
    3.375 in
  • Outside Diameter
    5.25 in
  • Overall Width
    1.3125 in

Details

  • Bearing Material
    Steel
  • Bearing Type
    Unmounted Roller Bearing
  • Bore Type
    Cylindrical
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • UPC_NO
    0053893305677
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)