Motion
31594-20024

TIMKEN
31594-20024

Tapered Roller Bearing Cone - 1.3750 in Bore, 1.1250 in Width, Steel Material
Mi Item #14120057
MFR #31594-20024
Price$83.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
31594-20024

Tapered Roller Bearing Cone - 1.3750 in Bore, 1.1250 in Width, Steel Material
Mi Item #14120057
MFR #31594-20024

Mfr description
31594-20024 TAPERED ROLLER BEARING <4 O
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$83.78/each

Specifications

Dimensions

  • Bore Diameter  
    1.3750 in
  • Cone Width  
    1.1250 in
  • Inner Ring Width
    1.26 in

Details

  • Bearing Material
    Steel
  • Bore Type
    Straight
  • Product Type
    Tapered Roller Bearing Cones
  • UPC_NO
    0053893455464
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)