Motion
L521945-90051

TIMKEN
L521945-90051

Tapered Roller Bearing Cup - 5.7500 in OD, 1 in Width
MI ITEM #14120069
MFR #L521945-90051
Price$1,997.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
L521945-90051

Tapered Roller Bearing Cup - 5.7500 in OD, 1 in Width
MI ITEM #14120069
MFR #L521945-90051

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,997.45/each

Specifications

Dimensions

  • Cup Width  
    1 in
  • Outside Diameter  
    5.7500 in

Details

  • Bearing Material
    Steel
  • Bore Type
    Cylindrical
  • Product Type
    Tapered Roller Bearing Cups
  • UPC_NO
    0053893849270

Overview

Mfr description
L521945-90051 TAPERED ROLLER BEARING 4-

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought