Motion
JLM506849-99302

TIMKEN
JLM506849-99302

Tapered Roller Bearing Full Assembly - 55 mm Bore, 3.543 in OD, 23 mm Width
Mi Item #14120070
MFR #JLM506849-99302
Price$972.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
JLM506849-99302

Tapered Roller Bearing Full Assembly - 55 mm Bore, 3.543 in OD, 23 mm Width
Mi Item #14120070
MFR #JLM506849-99302

Mfr description
JLM506849-99302 TAPERED ROLLER BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$972.07/each

Specifications

Dimensions

  • Bore Diameter  
    55 mm
  • Inner Ring Width
    2.126 in
  • Outside Diameter
    3.543 in
  • Overall Width
    23 mm

Details

  • Bearing Material
    Steel
  • Bearing Type
    Unmounted Roller Bearing
  • Bore Type
    Cylindrical
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • UPC_NO
    0053893285665
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)