Motion
JLM506849-99401

TIMKEN
JLM506849-99401

Tapered Roller Bearing Full Assembly - 55 mm Bore, 3.543 in OD, 23 mm Width
MI ITEM #14120071
MFR #JLM506849-99401
Price$133.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
JLM506849-99401

Tapered Roller Bearing Full Assembly - 55 mm Bore, 3.543 in OD, 23 mm Width
MI ITEM #14120071
MFR #JLM506849-99401

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$133.47/each

Specifications

Dimensions

  • Bore Diameter  
    55 mm
  • Inner Ring Width
    0.945 in
  • Outside Diameter
    3.543 in
  • Overall Width
    23 mm

Details

  • Bearing Material
    Steel
  • Bearing Type
    Unmounted Roller Bearing
  • Bore Type
    Cylindrical
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • UPC_NO
    0053893661452

Overview

Mfr description
JLM506849-99401 TAPERED ROLLER BEARING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought