Motion
JLM506849A-N0000

TIMKEN
JLM506849A-N0000

Tapered Roller Bearing Cone - 55 mm Bore, 0.984 in Width, Steel Material
MI ITEM #14120074
MFR #JLM506849A-N0000
Price$84.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
JLM506849A-N0000

Tapered Roller Bearing Cone - 55 mm Bore, 0.984 in Width, Steel Material
MI ITEM #14120074
MFR #JLM506849A-N0000

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$84.36/each

Specifications

Dimensions

  • Bore Diameter  
    55 mm
  • Cone Width  
    23 mm
  • Inner Ring Width
    0.984 in

Details

  • Bearing Material
    Steel
  • Bore Type
    Straight
  • Product Type
    Tapered Roller Bearing Cones
  • UPC_NO
    0053893789781

Overview

Mfr description
JLM506849A-N0000 TAPERED ROLLER BEARING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought