Specifications
Dimensions
- Cup Width2.3125 in
- Outside Diameter6.2987 in
Details
- Bearing MaterialSteel
- Bore TypeCylindrical
- Product TypeTapered Roller Bearing Cups
- UPC_NO0013992460219
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)