Overview
Mfr description
LM451347-20000 TAPERED ROLLER BEARING 8
Specifications
- Bore TypeCylindrical
- Bore Diameter
- Bearing MaterialSteel
- Inner Ring Width2.938 in
- UPC_NO0013992412591
- Product TypeTapered Roller Bearing Cones
- Cone Width
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data