Motion
HH258248-99401

TIMKEN
HH258248-99401

Tapered Roller Bearing Full Assembly - 11.8125 in Bore, 19.5 in OD, 5.5625 in Width
MI ITEM #14120077
MFR #HH258248-99401
List Price$59,250.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
HH258248-99401

Tapered Roller Bearing Full Assembly - 11.8125 in Bore, 19.5 in OD, 5.5625 in Width
MI ITEM #14120077
MFR #HH258248-99401

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$59,250.24/each for your price

Overview

Mfr description
HH258248-99401 TAPERED ROLLER BEARING 8

Specifications

  • Bore Diameter
  • Bearing Type
    Unmounted Roller Bearing
  • Outside Diameter
    19.5 in
  • Overall Width
    5.5625 in
  • Bore Type
    Cylindrical
  • Inner Ring Width
    3.75 in
  • Bearing Material
    Steel
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • UPC_NO
    0053893123141

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought