Motion
LM249747NW-99402

TIMKEN
LM249747NW-99402

Tapered Roller Bearing Full Assembly - 10.0000 in Bore, 13.688 in OD, 2.0000 in Width
Mi Item #14120078
MFR #LM249747NW-99402
Price$11,718.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
LM249747NW-99402

Tapered Roller Bearing Full Assembly - 10.0000 in Bore, 13.688 in OD, 2.0000 in Width
Mi Item #14120078
MFR #LM249747NW-99402

Mfr description
LM249747NW-99402 TAPERED ROLLER BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$11,718.50/each

Specifications

Dimensions

  • Bore Diameter  
    10.0000 in
  • Inner Ring Width
    13.307 in
  • Outside Diameter
    13.688 in
  • Overall Width
    2.0000 in

Details

  • Bearing Material
    Steel
  • Bearing Type
    Unmounted Roller Bearing
  • Bore Type
    Cylindrical
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • UPC_NO
    0053893063522
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)