Motion
EE222070-902A3

TIMKEN
EE222070-902A3

Tapered Roller Bearing Cup - 12.6250 in OD, 5.4375 in Width
Mi Item #14120079
MFR #EE222070-902A3
Price$84,350.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
EE222070-902A3

Tapered Roller Bearing Cup - 12.6250 in OD, 5.4375 in Width
Mi Item #14120079
MFR #EE222070-902A3

Mfr description
EE222070-902A3 TAPERED ROLLER BEARING 8
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$84,350.35/each

Specifications

Dimensions

  • Bore Diameter  
    7.0000 in
  • Cup Width  
    5.4375 in
  • Inner Ring Width
    5.75 in
  • Outside Diameter
    12.6250 in

Details

  • Bearing Material
    Steel
  • Bearing Type
    Unmounted Roller Bearing
  • Bore Type
    Cylindrical
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • UPC_NO
    0053893517025
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)