Motion
67780-90209

TIMKEN
67780-90209

Tapered Roller Bearing Full Assembly - 6.5000 in Bore, 9.75 in OD, 1.8750 in Width
Mi Item #14120081
MFR #67780-90209
Price$6,613.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
67780-90209

Tapered Roller Bearing Full Assembly - 6.5000 in Bore, 9.75 in OD, 1.8750 in Width
Mi Item #14120081
MFR #67780-90209

Mfr description
67780-90209 TAPERED ROLLER BEARING 8-24
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6,613.99/each

Specifications

Dimensions

  • Bore Diameter  
    6.5000 in
  • Inner Ring Width
    3.625 in
  • Outside Diameter
    9.75 in
  • Overall Width
    1.8750 in

Details

  • Bearing Material
    Steel
  • Bearing Type
    Unmounted Roller Bearing
  • Bore Type
    Cylindrical
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • UPC_NO
    0053893361635
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)