Motion
45290-99301

TIMKEN
45290-99301

Tapered Roller Bearing Full Assembly - 2.2500 in Bore, 4.125 in OD, 1.2188 in Width
MI ITEM #14120082
MFR #45290-99301
List Price$912.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
45290-99301

Tapered Roller Bearing Full Assembly - 2.2500 in Bore, 4.125 in OD, 1.2188 in Width
MI ITEM #14120082
MFR #45290-99301

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$912.01/each for your price

Overview

Mfr description
45290-99301 TAPERED ROLLER BEARING 4-8

Specifications

  • Bore Diameter
  • Bearing Type
    Unmounted Roller Bearing
  • Outside Diameter
    4.125 in
  • Overall Width
    1.2188 in
  • Bore Type
    Cylindrical
  • Inner Ring Width
    3.125 in
  • Bearing Material
    Steel
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • UPC_NO
    0053893779812

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought