Motion
32217-90KA2

TIMKEN
32217-90KA2

Tapered Roller Bearing Full Assembly - 85 mm Bore, 150 mm OD, 36 mm Width
Mi Item #14120083
MFR #32217-90KA2
Price$1,185.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
32217-90KA2

Tapered Roller Bearing Full Assembly - 85 mm Bore, 150 mm OD, 36 mm Width
Mi Item #14120083
MFR #32217-90KA2

Mfr description
32217-90KA2 TAPERED ROLLER BEARING 4-8
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,185.56/each

Specifications

Dimensions

  • Bore Diameter  
    85 mm
  • Inner Ring Width
    4.252 in
  • Outside Diameter
    150 mm
  • Overall Width
    36 mm

Details

  • Bearing Material
    Steel
  • Bearing Type
    Unmounted Roller Bearing
  • Bore Type
    Cylindrical
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • UPC_NO
    0053893802404
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)