Motion
JH415647-99401

TIMKEN
JH415647-99401

Tapered Roller Bearing Full Assembly - 75 mm Bore, 5.709 in OD, 51 mm Width
Mi Item #14120090
MFR #JH415647-99401
Price$656.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
JH415647-99401

Tapered Roller Bearing Full Assembly - 75 mm Bore, 5.709 in OD, 51 mm Width
Mi Item #14120090
MFR #JH415647-99401

Mfr description
JH415647-99401 TAPERED ROLLER BEARING 4
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$656.50/each

Specifications

Dimensions

  • Bore Diameter  
    75 mm
  • Inner Ring Width
    1.575 in
  • Outside Diameter
    5.709 in
  • Overall Width
    51 mm

Details

  • Bearing Material
    Steel
  • Bearing Type
    Unmounted Roller Bearing
  • Bore Type
    Cylindrical
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • UPC_NO
    0053893661032
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)