Motion
HH437549-99401

TIMKEN
HH437549-99401

Tapered Roller Bearing Full Assembly - 6.5000 in Bore, 13.25 in OD, 3.7500 in Width
MI ITEM #14120093
MFR #HH437549-99401
List Price$9,109.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
HH437549-99401

Tapered Roller Bearing Full Assembly - 6.5000 in Bore, 13.25 in OD, 3.7500 in Width
MI ITEM #14120093
MFR #HH437549-99401

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$9,109.37/each for your price

Overview

Mfr description
HH437549-99401 TAPERED ROLLER BEARING 8

Specifications

  • Bore Diameter
  • Bearing Type
    Unmounted Roller Bearing
  • Outside Diameter
    13.25 in
  • Overall Width
    3.7500 in
  • Bore Type
    Cylindrical
  • Inner Ring Width
    10.875 in
  • Bearing Material
    Steel
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • UPC_NO
    0053893396804

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought