Motion
LM361649-99401

TIMKEN
LM361649-99401

Tapered Roller Bearing Full Assembly - 13.5000 in Bore, 17.75 in OD, 2.6250 in Width
MI ITEM #14120095
MFR #LM361649-99401
List Price$19,066.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
LM361649-99401

Tapered Roller Bearing Full Assembly - 13.5000 in Bore, 17.75 in OD, 2.6250 in Width
MI ITEM #14120095
MFR #LM361649-99401

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$19,066.88/each for your price

Overview

Mfr description
LM361649-99401 TAPERED ROLLER BEARING 8

Specifications

  • Bore Diameter
  • Bearing Type
    Unmounted Roller Bearing
  • Outside Diameter
    17.75 in
  • Overall Width
    2.6250 in
  • Bore Type
    Cylindrical
  • Inner Ring Width
    0.72 in
  • Bearing Material
    Steel
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • UPC_NO
    0053893694894

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text