1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
TIMKEN
LL352148-40000
Tapered Roller Bearing Cone - 11.0000 in Bore, 0.844 in Width, Steel Material
MI ITEM #
14120096
MFR #
LL352148-40000
Price
$1,992.53
/each
Qty
Add to Cart
Previous Page
Home
Bearings
Roller Bearings
Tapered Roller Bearings
Tapered Roller Bearing Cones
TIMKEN LL352148-40000
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TIMKEN
LL352148-40000
Tapered Roller Bearing Cone - 11.0000 in Bore, 0.844 in Width, Steel Material
MI ITEM #
14120096
MFR #
LL352148-40000
Mfr description
LL352148-40000 TAPERED ROLLER BEARING 8
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$1,992
.53
/each
Add to Cart
Specifications
Dimensions
Bore
Diameter
11.0000 in
Cone
Width
0.8440 in
Details
Bearing Material
Steel
Bore Type
Straight
Product Type
Tapered Roller Bearing Cones
UPC_NO
0053893112275
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items