Motion
EH220749-20024

TIMKEN
EH220749-20024

Tapered Roller Bearing Cone - 3.7500 in Bore, 3.375 in Width, Steel Material
MI ITEM #14120100
MFR #EH220749-20024
Price$16,206.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
EH220749-20024

Tapered Roller Bearing Cone - 3.7500 in Bore, 3.375 in Width, Steel Material
MI ITEM #14120100
MFR #EH220749-20024

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$16,206.44/each

Specifications

Dimensions

  • Bore Diameter  
    3.7500 in
  • Cone Width  
    2.8750 in
  • Inner Ring Width
    3.375 in

Details

  • Bearing Material
    Steel
  • Bore Type
    Straight
  • Product Type
    Tapered Roller Bearing Cones
  • UPC_NO
    0053893028880

Overview

Mfr description
EH220749-20024 TAPERED ROLLER BEARING 4

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought