Specifications
Dimensions
- Cup Width0.9375 in
- Outside Diameter4.4375 in
Details
- Bearing MaterialSteel
- Bore TypeCylindrical
- Product TypeTapered Roller Bearing Cups
- UPC_NO0053893280622
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)