1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
TIMKEN
387-90283
100 mm OD, 1.5625 in Width
MI ITEM #
14120112
MFR #
387-90283
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Bearings
Roller Bearings
Tapered Roller Bearings
Tapered Roller Bearing Cups
TIMKEN 387-90283
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TIMKEN
387-90283
100 mm OD, 1.5625 in Width
MI ITEM #
14120112
MFR #
387-90283
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Qty
Add to Cart For Quote
Specifications
Dimensions
Cup
Width
1.5625 in
Outside
Diameter
100 mm
Details
Product Type
Tapered Roller Bearing Cups
Overview
Mfr description
387-90283 TAPERED ROLLER BEARING <4 OD
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought