1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
TIMKEN
LM249748-902B3
Tapered Roller Bearing Cup - 13.6875 in OD, 1.6875 in Width
MI ITEM #
14120114
MFR #
LM249748-902B3
Price
$14,483.86
/each
Qty
Add to Cart
Previous Page
Home
Bearings
Roller Bearings
Tapered Roller Bearings
Tapered Roller Bearing Cups
TIMKEN LM249748-902B3
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TIMKEN
LM249748-902B3
Tapered Roller Bearing Cup - 13.6875 in OD, 1.6875 in Width
MI ITEM #
14120114
MFR #
LM249748-902B3
Mfr description
LM249748-902B3 TAPERED ROLLER BEARING 8
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$14,483
.86
/each
Add to Cart
Specifications
Dimensions
Cup
Width
1.6875 in
Outside
Diameter
13.6875 in
Details
Bearing Material
Steel
Bore Type
Cylindrical
Product Type
Tapered Roller Bearing Cups
UPC_NO
0053893121505
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items