Motion
H247540

TIMKEN
H247540

219.97 mm Bore, 4.4375 in Width
Mi Item #14120115
MFR #H247540
Price$11,436.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
H247540

219.97 mm Bore, 4.4375 in Width
Mi Item #14120115
MFR #H247540

Mfr description
H247540 TAPERED ROLLER BEARING 8-24 OD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$11,436.99/each

Specifications

Dimensions

  • Bore Diameter  
    8.6604 in
  • Cone Width  
    4.4375 in

Details

  • Bore Type
    Straight
  • Product Type
    Tapered Roller Bearing Cones
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)