1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
TIMKEN
EE243195-902A1
19.6250 in Bore, 634.87 mm OD, 3.1875 in Width
MI ITEM #
14120118
MFR #
EE243195-902A1
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Bearings
Roller Bearings
Tapered Roller Bearings
Tapered Roller Bearing Full Assemblies
TIMKEN EE243195-902A1
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TIMKEN
EE243195-902A1
19.6250 in Bore, 634.87 mm OD, 3.1875 in Width
MI ITEM #
14120118
MFR #
EE243195-902A1
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
EE243195-902A1 TAPERED ROLLER BEARING >2
Specifications
Bore Diameter
19.6250 in
Outside Diameter
634.87 mm
Overall Width
3.1875 in
Product Type
Tapered Roller Bearing Full Assemblies
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought