Motion
HH221449-90081

TIMKEN
HH221449-90081

Tapered Roller Bearing Full Assembly - 4.0000 in Bore, 7.5000 in OD, 57.53 mm Width
MI ITEM #14120121
MFR #HH221449-90081
Price$12,864.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
HH221449-90081

Tapered Roller Bearing Full Assembly - 4.0000 in Bore, 7.5000 in OD, 57.53 mm Width
MI ITEM #14120121
MFR #HH221449-90081

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$12,864.12/each

Specifications

Dimensions

  • Bore Diameter  
    4.0000 in
  • Inner Ring Width
    2.625 in
  • Outside Diameter
    7.5000 in
  • Overall Width
    57.53 mm

Details

  • Bearing Material
    Steel
  • Bearing Type
    Unmounted Roller Bearing
  • Bore Type
    Cylindrical
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • UPC_NO
    0053893086583

Overview

Mfr description
HH221449-90081 TAPERED ROLLER BEARING 4

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought