Overview
Mfr description
HM212049-20025 TAPERED ROLLER BEARING <
Specifications
- Bore TypeCylindrical
- Bore Diameter
- Bearing MaterialSteel
- Inner Ring Width5.625 in
- UPC_NO0053893040073
- Product TypeTapered Roller Bearing Cones
- Cone Width
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data