Motion
JM207049-N0025

TIMKEN
JM207049-N0025

Tapered Roller Bearing Cone - 55 mm Bore, 29 mm Width, Steel Material
Mi Item #14120124
MFR #JM207049-N0025
Price$148.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
JM207049-N0025

Tapered Roller Bearing Cone - 55 mm Bore, 29 mm Width, Steel Material
Mi Item #14120124
MFR #JM207049-N0025

Mfr description
JM207049-N0025 TAPERED ROLLER BEARING <
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$148.52/each

Specifications

Dimensions

  • Bore Diameter  
    55 mm
  • Cone Width  
    29 mm
  • Inner Ring Width
    2.756 in

Details

  • Bearing Material
    Steel
  • Bore Type
    Straight
  • Product Type
    Tapered Roller Bearing Cones
  • UPC_NO
    0053893829647
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)