Motion
EE161363-902A3

TIMKEN
EE161363-902A3

Tapered Roller Bearing Cup - 19.0000 in OD, 3.5000 in Width
Mi Item #14120125
MFR #EE161363-902A3
Price$32,072.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
EE161363-902A3

Tapered Roller Bearing Cup - 19.0000 in OD, 3.5000 in Width
Mi Item #14120125
MFR #EE161363-902A3

Mfr description
EE161363-902A3 TAPERED ROLLER BEARING 8
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$32,072.90/each

Specifications

Dimensions

  • Cup Width  
    3.5000 in
  • Outside Diameter  
    19.0000 in

Details

  • Bearing Material
    Steel
  • Bore Type
    Cylindrical
  • Product Type
    Tapered Roller Bearing Cups
  • UPC_NO
    0053893824185
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)