Motion
594-90170

TIMKEN
594-90170

Tapered Roller Bearing Cup - 6.0000 in OD, 2.5000 in Width
Mi Item #14120126
MFR #594-90170
Price$1,163.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
594-90170

Tapered Roller Bearing Cup - 6.0000 in OD, 2.5000 in Width
Mi Item #14120126
MFR #594-90170

Mfr description
594-90170 TAPERED ROLLER BEARING 4-8 OD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,163.82/each

Specifications

Dimensions

  • Cup Width  
    2.5000 in
  • Outside Diameter  
    6.0000 in

Details

  • Bearing Material
    Steel
  • Bore Type
    Cylindrical
  • Product Type
    Tapered Roller Bearing Cups
  • UPC_NO
    0053893347271
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)