Motion
HM261049-902C1

TIMKEN
HM261049-902C1

Tapered Roller Bearing Full Assembly - 13.1250 in Bore, 18.5 in OD, 3.5625 in Width
Mi Item #14120130
MFR #HM261049-902C1
Price$76,244.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
HM261049-902C1

Tapered Roller Bearing Full Assembly - 13.1250 in Bore, 18.5 in OD, 3.5625 in Width
Mi Item #14120130
MFR #HM261049-902C1

Mfr description
HM261049-902C1 TAPERED ROLLER BEARING 8
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$76,244.39/each

Specifications

Dimensions

  • Bore Diameter  
    13.1250 in
  • Inner Ring Width
    8.75 in
  • Outside Diameter
    18.5 in
  • Overall Width
    3.5625 in

Details

  • Bearing Material
    Steel
  • Bearing Type
    Unmounted Roller Bearing
  • Bore Type
    Cylindrical
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • UPC_NO
    0087796153479
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)