Specifications
Dimensions
- Cup Width7.625 in
- Outside Diameter18.5 in
Details
- Bearing MaterialSteel
- Bore TypeCylindrical
- Product TypeTapered Roller Bearing Cups
- UPC_NO0087796223455
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)