Motion
36690-99417

TIMKEN
36690-99417

Tapered Roller Bearing Full Assembly - 5.7500 in Bore, 7.625 in OD, 1.1250 in Width
MI ITEM #14120140
MFR #36690-99417
List Price$773.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
36690-99417

Tapered Roller Bearing Full Assembly - 5.7500 in Bore, 7.625 in OD, 1.1250 in Width
MI ITEM #14120140
MFR #36690-99417

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$773.84/each for your price

Overview

Mfr description
36690-99417 TAPERED ROLLER BEARING 4-8

Specifications

  • Bore Diameter
  • Bearing Type
    Unmounted Roller Bearing
  • Outside Diameter
    7.625 in
  • Overall Width
    1.1250 in
  • Bore Type
    Cylindrical
  • Inner Ring Width
    0.844 in
  • Bearing Material
    Steel
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • UPC_NO
    0013992327857

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text