Motion
HM237545NA-99402

TIMKEN
HM237545NA-99402

Tapered Roller Bearing Full Assembly - 7.0000 in Bore, 11.375 in OD, 2.5000 in Width
MI ITEM #14120142
MFR #HM237545NA-99402
List Price$13,734.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
HM237545NA-99402

Tapered Roller Bearing Full Assembly - 7.0000 in Bore, 11.375 in OD, 2.5000 in Width
MI ITEM #14120142
MFR #HM237545NA-99402

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$13,734.66/each for your price

Overview

Mfr description
HM237545NA-99402 TAPERED ROLLER BEARING

Specifications

  • Bore Diameter
  • Bearing Type
    Unmounted Roller Bearing
  • Outside Diameter
    11.375 in
  • Overall Width
    2.5000 in
  • Bore Type
    Cylindrical
  • Inner Ring Width
    7.5 in
  • Bearing Material
    Steel
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • UPC_NO
    0053893783567

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought