Motion
623-99406

TIMKEN
623-99406

Tapered Roller Bearing Full Assembly - 2.2500 in Bore, 4.75 in OD, 1.6250 in Width
Mi Item #14120147
MFR #623-99406
Price$672.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
623-99406

Tapered Roller Bearing Full Assembly - 2.2500 in Bore, 4.75 in OD, 1.6250 in Width
Mi Item #14120147
MFR #623-99406

Mfr description
623-99406 TAPERED ROLLER BEARING 4-8 OD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$672.18/each

Specifications

Dimensions

  • Bore Diameter  
    2.2500 in
  • Inner Ring Width
    3.625 in
  • Outside Diameter
    4.75 in
  • Overall Width
    1.6250 in

Details

  • Bearing Material
    Steel
  • Bearing Type
    Unmounted Roller Bearing
  • Bore Type
    Cylindrical
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • UPC_NO
    0053893791036
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)