Motion
95475-99406

TIMKEN
95475-99406

Tapered Roller Bearing Full Assembly - 4.7500 in Bore, 9.25 in OD, 2.5000 in Width
Mi Item #14120149
MFR #95475-99406
Price$2,248.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
95475-99406

Tapered Roller Bearing Full Assembly - 4.7500 in Bore, 9.25 in OD, 2.5000 in Width
Mi Item #14120149
MFR #95475-99406

Mfr description
95475-99406 TAPERED ROLLER BEARING 8-24
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,248.06/each

Specifications

Dimensions

  • Bore Diameter  
    4.7500 in
  • Inner Ring Width
    4.563 in
  • Outside Diameter
    9.25 in
  • Overall Width
    2.5000 in

Details

  • Bearing Material
    Steel
  • Bearing Type
    Unmounted Roller Bearing
  • Bore Type
    Cylindrical
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • UPC_NO
    0013992326676
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)