Motion
LM446349-99401

TIMKEN
LM446349-99401

Tapered Roller Bearing Full Assembly - 9.2500 in Bore, 12.25 in OD, 0.55 in Width
MI ITEM #14120150
MFR #LM446349-99401
List Price$9,466.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
LM446349-99401

Tapered Roller Bearing Full Assembly - 9.2500 in Bore, 12.25 in OD, 0.55 in Width
MI ITEM #14120150
MFR #LM446349-99401

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$9,466.93/each for your price

Overview

Mfr description
LM446349-99401 TAPERED ROLLER BEARING 8

Specifications

  • Bore Diameter
  • Bearing Type
    Unmounted Roller Bearing
  • Outside Diameter
    12.25 in
  • Overall Width
    0.55 in
  • Bore Type
    Cylindrical
  • Bearing Material
    Steel
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • UPC_NO
    0013992331687

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought