Motion
EE720128-99401

TIMKEN
EE720128-99401

Tapered Roller Bearing Full Assembly - 12.8125 in Bore, 23.5 in OD, 5.3750 in Width
Mi Item #14120152
MFR #EE720128-99401
Price$62,554.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
EE720128-99401

Tapered Roller Bearing Full Assembly - 12.8125 in Bore, 23.5 in OD, 5.3750 in Width
Mi Item #14120152
MFR #EE720128-99401

Mfr description
EE720128-99401 TAPERED ROLLER BEARING 8
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$62,554.98/each

Specifications

Dimensions

  • Bore Diameter  
    12.8125 in
  • Inner Ring Width
    5.344 in
  • Outside Diameter
    23.5 in
  • Overall Width
    5.3750 in

Details

  • Bearing Material
    Steel
  • Bearing Type
    Unmounted Roller Bearing
  • Bore Type
    Cylindrical
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • UPC_NO
    0053893733371
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)