Motion
12175-99404

TIMKEN
12175-99404

Tapered Roller Bearing Full Assembly - 1.7500 in Bore, 3.031 in OD, 0.771 in Width
Mi Item #14120155
MFR #12175-99404
Price$525.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
12175-99404

Tapered Roller Bearing Full Assembly - 1.7500 in Bore, 3.031 in OD, 0.771 in Width
Mi Item #14120155
MFR #12175-99404

Mfr description
12175-99404 TAPERED ROLLER BEARING <4 O
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$525.40/each

Specifications

Dimensions

  • Bore Diameter  
    1.7500 in
  • Inner Ring Width
    0.771 in
  • Outside Diameter
    3.031 in
  • Overall Width
    0.771 in

Details

  • Bearing Material
    Steel
  • Bearing Type
    Unmounted Roller Bearing
  • Bore Type
    Cylindrical
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • UPC_NO
    0053893396569
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)