Motion
2582-99407

TIMKEN
2582-99407

Tapered Roller Bearing Full Assembly - 1.2500 in Bore, 2.615 in OD, 1.0000 in Width
Mi Item #14120156
MFR #2582-99407
Price$182.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
2582-99407

Tapered Roller Bearing Full Assembly - 1.2500 in Bore, 2.615 in OD, 1.0000 in Width
Mi Item #14120156
MFR #2582-99407

Mfr description
2582-99407 TAPERED ROLLER BEARING <4 OD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$182.18/each

Specifications

Dimensions

  • Bore Diameter  
    1.2500 in
  • Inner Ring Width
    1 in
  • Outside Diameter
    2.615 in
  • Overall Width
    1.0000 in

Details

  • Bearing Material
    Steel
  • Bearing Type
    Unmounted Roller Bearing
  • Bore Type
    Cylindrical
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • UPC_NO
    0013992334794
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)