Motion
71450-99406

TIMKEN
71450-99406

Tapered Roller Bearing Full Assembly - 4.5000 in Bore, 7.5 in OD, 1.291 in Width
Mi Item #14120157
MFR #71450-99406
Price$944.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
71450-99406

Tapered Roller Bearing Full Assembly - 4.5000 in Bore, 7.5 in OD, 1.291 in Width
Mi Item #14120157
MFR #71450-99406

Mfr description
71450-99406 TAPERED ROLLER BEARING 4-8
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$944.20/each

Specifications

Dimensions

  • Bore Diameter  
    4.5000 in
  • Inner Ring Width
    1.291 in
  • Outside Diameter
    7.5 in
  • Overall Width
    1.291 in

Details

  • Bearing Material
    Steel
  • Bearing Type
    Unmounted Roller Bearing
  • Bore Type
    Cylindrical
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • UPC_NO
    0013992337764
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)