Motion
HH221449-99404

TIMKEN
HH221449-99404

Tapered Roller Bearing Full Assembly - 4.0000 in Bore, 7.5 in OD, 57.53 mm Width
MI ITEM #14120158
MFR #HH221449-99404
List Price$1,381.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
HH221449-99404

Tapered Roller Bearing Full Assembly - 4.0000 in Bore, 7.5 in OD, 57.53 mm Width
MI ITEM #14120158
MFR #HH221449-99404

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,381.02/each for your price

Overview

Mfr description
HH221449-99404 TAPERED ROLLER BEARING 4

Specifications

  • Bore Diameter
  • Bearing Type
    Unmounted Roller Bearing
  • Outside Diameter
    7.5 in
  • Overall Width
    57.53 mm
  • Bore Type
    Cylindrical
  • Inner Ring Width
    4.625 in
  • Bearing Material
    Steel
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • UPC_NO
    0013992322647

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought