Motion
27680-3U000

TIMKEN
27680-3U000

Tapered Roller Bearing Cone - 2.8750 in Bore, 1.0000 in Width, Steel Material
MI ITEM #14120165
MFR #27680-3U000
Price$806.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
27680-3U000

Tapered Roller Bearing Cone - 2.8750 in Bore, 1.0000 in Width, Steel Material
MI ITEM #14120165
MFR #27680-3U000

Mfr description
27680-3U000 TAPERED ROLLER BEARING 4-8
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$806.26/each

Specifications

Dimensions

  • Bore Diameter  
    2.8750 in
  • Cone Width  
    1.0000 in
  • Inner Ring Width
    2.156 in

Details

  • Bearing Material
    Steel
  • Bore Type
    Straight
  • Product Type
    Tapered Roller Bearing Cones
  • UPC_NO
    0053893844244

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)