Motion
LL428349-99401

TIMKEN
LL428349-99401

Tapered Roller Bearing Full Assembly - 5.5000 in Bore, 7.125 in OD, 0.8125 in Width
MI ITEM #14120174
MFR #LL428349-99401
List Price$1,588.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
LL428349-99401

Tapered Roller Bearing Full Assembly - 5.5000 in Bore, 7.125 in OD, 0.8125 in Width
MI ITEM #14120174
MFR #LL428349-99401

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,588.18/each for your price

Overview

Mfr description
LL428349-99401 TAPERED ROLLER BEARING 4

Specifications

  • Bore Diameter
  • Bearing Type
    Unmounted Roller Bearing
  • Outside Diameter
    7.125 in
  • Overall Width
    0.8125 in
  • Bore Type
    Cylindrical
  • Inner Ring Width
    5.5 in
  • Bearing Material
    Steel
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • UPC_NO
    0013992324740

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text