Motion
594A-99404

TIMKEN
594A-99404

Tapered Roller Bearing Full Assembly - 3.7500 in Bore, 5.813 in OD, 36.32 mm Width
MI ITEM #14120176
MFR #594A-99404
List Price$1,946.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
594A-99404

Tapered Roller Bearing Full Assembly - 3.7500 in Bore, 5.813 in OD, 36.32 mm Width
MI ITEM #14120176
MFR #594A-99404

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,946.25/each for your price

Overview

Mfr description
594A-99404 TAPERED ROLLER BEARING 4-8 O

Specifications

  • Bore Diameter
  • Bearing Type
    Unmounted Roller Bearing
  • Outside Diameter
    5.813 in
  • Overall Width
    36.32 mm
  • Bore Type
    Cylindrical
  • Inner Ring Width
    1.43 in
  • Bearing Material
    Steel
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • UPC_NO
    0013992330215

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought