Motion
EE291250-902B4

TIMKEN
EE291250-902B4

Tapered Roller Bearing Full Assembly - 12.5000 in Bore, 17.5 in OD, 2.4375 in Width
MI ITEM #14120177
MFR #EE291250-902B4
Price$20,079.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
EE291250-902B4

Tapered Roller Bearing Full Assembly - 12.5000 in Bore, 17.5 in OD, 2.4375 in Width
MI ITEM #14120177
MFR #EE291250-902B4

Mfr description
EE291250-902B4 TAPERED ROLLER BEARING 8
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$20,079.56/each

Specifications

Dimensions

  • Bore Diameter  
    12.5000 in
  • Inner Ring Width
    7 in
  • Outside Diameter
    17.5 in
  • Overall Width
    2.4375 in

Details

  • Bearing Material
    Steel
  • Bearing Type
    Unmounted Roller Bearing
  • Bore Type
    Cylindrical
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • UPC_NO
    0053893819686

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)