Motion
EE107057-99404

TIMKEN
EE107057-99404

Tapered Roller Bearing Full Assembly - 5.7500 in Bore, 10.563 in OD, 2.9375 in Width
MI ITEM #14120180
MFR #EE107057-99404
List Price$7,243.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
EE107057-99404

Tapered Roller Bearing Full Assembly - 5.7500 in Bore, 10.563 in OD, 2.9375 in Width
MI ITEM #14120180
MFR #EE107057-99404

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$7,243.85/each for your price

Overview

Mfr description
EE107057-99404 TAPERED ROLLER BEARING 8

Specifications

  • Bore Diameter
  • Bearing Type
    Unmounted Roller Bearing
  • Outside Diameter
    10.563 in
  • Overall Width
    2.9375 in
  • Bore Type
    Cylindrical
  • Inner Ring Width
    7.75 in
  • Bearing Material
    Steel
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • UPC_NO
    0053893770482

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text