Overview
Mfr description
DX642741-902A1 THRUST BALL AND ROLLER BE
Specifications
- Outside Diameter
- Bearing MaterialSteel
- UPC_NO0053893808444
- Roller MaterialSteel
- Rolling ElementTapered
- Seal TypeOpen
- Product TypeTapered Roller Thrust Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data